Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Medium Class 2 High Visibility Vest, Lime 11K775

Medium Class 2 High Visibility Vest, Lime (Discontinued)

  • Mfr # 11K775
  • Zoro # G3748902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11K775
Zoro #
G3748902
UPC #
190735047569
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
40 in to 42 in
Vest Size
M
Length
26 1/2 in
Reflective Stripe Width
2 in
Minimum Chest Size
42 in
Maximum Chest Size
40 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Men's
Stripe Color
Silver
ATPV Rating
Not Rated
Features
Reinforced Webbing, Brilliant Trim Reflective Edging, and Grommets
Standards
ANSI/ISEA 107-2010
Vest Stripe Color Family
Silver
Pockets
4-6
Includes ID Window
No
Number of Outside Pockets
4
Fall Protection Compatible
No
Includes Tool Lanyard Grommets
No
Horizontal Stripe Type
Single
Fabric Construction
Mesh
Reflective Stripe Location
Chest
Breakaway
No
Includes LED Lights
No
Reflective Stripe Color
Silver
Number of Inside Pockets
2
Safety Vest Style
Standard
Cooling
No
Expandable
No
Reflective Stripe Main Color
Silver
Reflective Stripe Border Color
Orange
Total Number of Pockets
6
# of Horizontal Stripes
1

Description

High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 40 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Reinforced Webbing, Brilliant Trim Reflective Edging, and Grommets, Standards ANSI/ISEA 107-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.