Zoro Homepage

MEN, 8 in W x 2 in H, Horizontal Rectangle, Modified Acrylic, 486G67

  • Mfr # 486G67

  • Zoro # G6276337


product price: $35.69
/ea

Key Features

Legend
MEN
Sign Material
Modified Acrylic
Height
2 in
Width
8 in
Thickness
0.091 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G67
Zoro #
G6276337
UPC #
00194484288679
Country of Origin
United States

Dimensions

Height
2 in
Width
8 in
Thickness
0.091 in
Depth
9/100 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Men, Sign Legend Background Color Brown, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.