Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MEN, 8 in W x 8 in H, L-Shape Projection, PETG, 480X93

  • Mfr # 480X93

  • Zoro # G5901073


product price: $12.39
/ea

Key Features

Legend
MEN
Sign Material
PETG
Height
8 in
Width
8 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480X93
Zoro #
G5901073
UPC #
00194484248130
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Legend
MEN
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Printed Language
English
Header
No Header
Operating Temp. Range
0 Degrees F to 150 Degrees F
Sign Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Blue
Sign Legend Text Color
Blue
Anti-Slip Surface
No
Glow In The Dark
No
Maximum Service Temperature
150 Degrees F
Number of Printed Sides
2
Graffiti Resistant
Yes
Legend Pictogram Description
Man
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend Background Color
White
State Specific Sign
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend
Men
Minimum Service Temperature
0 Degrees F
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Mounting Pattern
2 Flange
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Material Properties
Rigid
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Minimum Application Temperature
0 Degrees F
Write on Surface
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PADM-30
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Men, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.