Zoro Homepage

MEN, 8 in W x 8 in H, Square, Modified Acrylic, 486G76

  • Mfr # 486G76

  • Zoro # G6297809


product price: $72.69
/ea

Key Features

Legend
MEN
Sign Material
Modified Acrylic
Height
8 in
Width
8 in
Thickness
0.091 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G76
Zoro #
G6297809
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.091 in
Depth
9/100 in

Details

Item
Safety Sign
Legend
MEN
Sign Material
Modified Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
Yes
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Sign Background Color
Black
Header
No Header
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-4 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Legend Color
White
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Text Color
White
Mirror Print
No
Legend Pictogram ID
PADM-30
Material Properties
Rigid
Legend Pictogram Description
Man
Abrasion Resistant
No
Sign Legend Background Color
Black
Minimum Application Temperature
0 Degrees F
Sign Legend
Men
ANSI 969 Compliant
No
Maximum Service Temperature
120 Degrees F
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
Includes Mounting Hardware
Yes
Minimum Service Temperature
0 Degrees F
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Glow In The Dark
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Corrosion Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Header Text Color
No Header
Average Outdoor Durability
Not Rated
Write on Surface
No
Product Type
ADA Braille Facility Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Legend Men, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.