Mental Health, 8 in W x 8 in H, Square, Polyethylene, 453K43

  • Mfr # 453K43

  • Zoro # G5827941


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Sign Material
Polyethylene
Height
8 in
Width
8 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453K43
Zoro #
G5827941
UPC #
00194484156817
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hospital Sign
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
No
Header
No Header
Symbol
Mental Health
Sign Background Color
White
ANSI Compliant
No
Legend Style
Symbol
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
OSHA Compliant
No
Legend Color
Black, White
Sign Legend Text Color
Black, White
Glow In The Dark
No
Material Properties
Rigid
Anti-Slip Surface
No
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Legend
(Mental Health Symbol)
Corrosion Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
Black, White
Minimum Service Temperature
-90 Degrees F
Sign Header
No Header
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Legend Pictogram ID
PPIC-278
Mirror Print
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol
Maximum Service Temperature
168 Degrees F
Legend Pictogram Description
Head with Gears
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Product Type
Safety Sign

Description

Hospital Sign, Square, Number of Printed Sides 1, English, Sign Legend (Mental Health Symbol), Sign Legend Background Color Black, White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.