MiraCool Neck Wrap, Evaporative-Cooling PVA, Cooling Relief, Size Universal, 31-1/2 in x 4 in, Blue

  • Mfr # 33TZ02

  • Zoro # G8585981


product price: $8.79
/ea

Key Features

Color
Blue
Material
PVA
Size
Universal
Pattern
Solid
Overall Length
31 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33TZ02
Zoro #
G8585981
UPC #
021844607286
Country of Origin
China

Dimensions

Size
Universal
Overall Length
31 1/2 in
Overall Width
4 in

Details

Item
Neck Wrap
Color
Blue
Material
PVA
Pattern
Solid
Features
Ideal for Wiping Away Dirt and Sweat
Cooling Method
Evaporative - Soak
Soaking Time
1 min
Closure Type
Tie
Cooling
Yes
Garment Type
Neck Wrap
Style
Neck Wrap

Description

Neck Wrap, Style Neck Wrap, Garment Type Neck Wrap, Color Blue, Material PVA, Closure Type Tie, Pattern Solid, Size Universal, Cooling Yes, Soaking Time 1 min, Overall Length 31 1/2 in, Overall Width 4 in, Cooling Method Evaporative - Soak, Features Ideal for Wiping Away Dirt and Sweat

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.