Interlocking Antifatigue Mat Closed Cell Nitrile Foam 3/4" (Discontinued)
- Mfr # 524000004
- Zoro # G8081001
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524000004
Zoro #
G8081001
UPC #
-
Country of Origin
United States
Dimensions
Thickness
3/4"
Length
1 ft. 10"
Details
Item
Interlocking Antifatigue Mat
Color
Black with Yellow Borders
Material
Closed Cell Nitrile Foam
Backing Material
Closed Cell Nitrile Foam
Standards
DOC-FF-1-70
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Antimicrobial
No
Edges
(2) Beveled, (2) Interlocking
Matting Series Compatibility
Hog Heaven Modular
Weight
5 lb.
Brake Fluid Resistant
No
Matting Series Compatability
Hog Heaven Modular
Oil Resistant
Yes
Mat Electrical Resistance
Conductive
Mat Shape
Square
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Interlocking Antifatigue Mat, Width 1 ft. 6 In., Thickness 3/4 In., Length 1 ft. 10 In., Matting Series Compatibility Hog Heaven Modular, Mat Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.