Zoro Homepage

MRI, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 453K48

  • Mfr # 453K48

  • Zoro # G5238751


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
MRI
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453K48
Zoro #
G5238751
UPC #
00194484002893
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hospital Sign
Legend
MRI
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
OSHA Compliant
No
Symbol
MRI
Header
No Header
Printed Language
English
Legend Style
Symbol and Text
ANSI Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black, White
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Black, White
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Material Properties
Flexible
Mirror Print
No
Sign Header
No Header
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Write on Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Chemical Resistant
No
Protective Coating
No Protective Coating
Metal Detectable
No
Anti-Slip Surface
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend
MRI
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend MRI, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.