Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Latex, Crinkled, Palm, 3 Abrasion Level, White, M (8) 1 PR

  • Mfr # 19L448

  • Zoro # G4513661


product price: $3.15
/pr
Sold in multiples of 12 for $37.80

Key Features

Color
White
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19L448
Zoro #
G4513661
UPC #
190735049341
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
13 ga.
Glove Length
9-1/2"
Size
M
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Crinkled
Standards
EN388 2131
Glove Construction
Seamless Knit
Application
Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
Thumb Style
Wing
Insulated
No
Resists
Abrasions
Suggested Use Environment
Dry
Glove Materials
Nylon
Brand and Series
Condor
Latex-Free
No
Cuff Style
Knit Wrist
Base Coating Material
Foam Nitrile
Sold As
Pair
Glove Coating Color
Blue
Glove Hand Style
Left and Right
Hem Style
Finished
Touchscreen Compatible
No
Lint-Free
No
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Includes Finger Fourchettes
No
Reversible
No
Double-Dipped
No
Knit Material Color
White
EN 388 Rating
2131X
Coating Type
Dipped
Cuff Color
White
Includes Reinforced Thumb Crotch
No
Palm Type
Coated
Glove Lining Material
Nylon
Knit Material
Nylon
Hand Protection Style
Glove

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2131X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.