Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nitrile, Sandy, Palm, 4 Abrasion Level, White, M (8) 1 PR

  • Mfr # 20GZ56

  • Zoro # G0104006


product price: $2.59
/pr
Sold in multiples of 12 for $31.08

Key Features

Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20GZ56
Zoro #
G0104006
UPC #
190735053300
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
13 ga.
Glove Length
9 1/2"
Size
M
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
EN388 3122
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
Insulated
No
Thumb Style
Wing
Application
General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
Resists
Abrasions, Cuts, Tear, Punctures
Glove Materials
Polyester
Latex-Free
No
Brand and Series
Condor
Cuff Style
Knit Wrist
Base Coating Material
Foam Nitrile
Sold As
Pair
Glove Coating Color
Blue
EN 388 Rating
3121X
Reversible
No
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Hem Style
Finished
Lint-Free
No
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Knit Material Color
White
Glove Lining Material
Polyester
Minimum Temperature
Not Rated
Double-Dipped
No
Cuff Color
White
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Palm Type
Coated
Coating Type
Dipped

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3121X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.