Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Coated Gloves, Nitrile, Foam, Palm, 3 Abrasion Level, White, M 1 PR 48UP72

Coated Gloves, Nitrile, Foam, Palm, 3 Abrasion Level, White, M 1 PR (Discontinued)

  • Mfr # 48UP72
  • Zoro # G4150006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48UP72
Zoro #
G4150006
UPC #
190735892268
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 ga.
Glove Length
9 1/2"
Size
M
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Foam
Standards
ANSI/ISEA 105 2005, CE, EN388
Glove Construction
Seamless Knit
ANSI Cut Grams
Greater Than 200
Suggested Use Environment
Dry, Light Oil and Oily
ANSI/ISEA Cut Level
1
Thumb Style
Coated
Resists
Abrasions
ANSI/ISEA Puncture Level
1
Application
General Purpose
Insulated
No
ANSI/ISEA Cut Load
Greater Than 200
Glove Materials
Nylon
Latex-Free
No
Brand and Series
Condor
Cuff Style
Knit Wrist
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Sold As
Pair
Palm Type
Coated
Base Coating Coverage
Palm
Lint-Free
No
Glove Lining Material
Nylon
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Hem Style
Finished
EN 388 Rating
4121X
Cuff Color
White
Touchscreen Compatible
No
Knit Material Color
White
Knit Material
Nylon
Glove Coating Color
Gray
Reversible
No
Minimum Temperature
Not Rated

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.