No Beverages Or Food Allowed In This Area, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468H93

  • Mfr # 468H93
  • Zoro # G5131207
product price: 
$
22.89
/ea

Key Features

Legend
No Beverages Or Food Allowed In This Area
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468H93
Zoro #
G5131207
UPC #
00194484038717
Country of Origin
United States
Item
Safety Sign
Legend
No Beverages Or Food Allowed In This Area
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Text
Header
No Header
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
State Specific Sign
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Mirror Print
No
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend
No Beverages Or Food Allowed In This Area
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Beverages Or Food Allowed In This Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.