Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NO BULL, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 486N76

  • Mfr # 486N76

  • Zoro # G6304142


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
NO BULL
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486N76
Zoro #
G6304142
UPC #
00194484289607
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
NO BULL
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
No
Sign Background Color
White
Header
No Header
OSHA Compliant
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black, Red
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Corrosion Resistant
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Legend Background Color
White
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Chemical Resistant
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header
No Header
Anti-Slip Surface
No
Material Properties
Flexible
Protective Coating
No Protective Coating
State Specific Sign
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Legend
No Bull
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Bull, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.