Shop CONDOR

No Concealed Weapons Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 453T37

  • Mfr # 453T37
  • Zoro # G5281512

product price: 
$
11.99
/ea

Key Features

Header
Notice
Legend
Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises. Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized Bylaw, Violation Of This Prohibition Is A Criminal Offense. Posted Pursuant To The Nebraska Revised Statute §69-2441
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
453T37
Zoro #
G5281512
UPC #
00194484004453
Country of Origin
United States
Item
No Concealed Weapons Sign
Header
Notice
Legend
Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises. Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized Bylaw, Violation Of This Prohibition Is A Criminal Offense. Posted Pursuant To The Nebraska Revised Statute §69-2441
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
No
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
No
Standards
Nebraska Revised Statute §69-2441
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Glow In The Dark
No
Sign Header
No Header
Chemical Resistant
Yes
Anti-Slip Surface
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Legend
Notice Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises. Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized Bylaw, Viola
Mounting Pattern
4 Corner
Metal Detectable
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Number of Printed Sides
1
Legend Pictogram Description
Gun
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Legend Pictogram ID
PPIC-204
State Specific Sign
Yes
Product Type
Safety Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

No Concealed Weapons Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Notice Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises. Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized Bylaw, Viola, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.