No Concealed Weapons Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 453U01

  • Mfr # 453U01

  • Zoro # G5799969


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453U01
Zoro #
G5799969
UPC #
00194484160180
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black, Red
Header Background Color
Blue
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black, Red
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Chemical Resistant
Yes
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Write on Surface
No
Sign Legend
No Firearms Allowed On Premises
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Sign Header Background Color
Blue
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed On Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.