No Concealed Weapons Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 453U06

  • Mfr # 453U06

  • Zoro # G5797333


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453U06
Zoro #
G5797333
UPC #
00194484160227
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Header Legend Color
White
Double-Sided
No
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black, Red
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Header
Notice
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend
No Firearms Allowed On Premises
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header Style
Text
Mirror Print
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
Write on Surface
No
Chemical Resistant
Yes
Material Properties
Rigid
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Firearms Allowed On Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.