No Concealed Weapons Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 453U11

  • Mfr # 453U11

  • Zoro # G5838679


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453U11
Zoro #
G5838679
UPC #
00194484160272
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Concealed Weapons Sign
Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black, Red
Header Background Color
Blue
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black, Red
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Anti-Slip Surface
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Metal Detectable
No
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Sign Legend
No Firearms Allowed On Premises
Adhesive Type
Acrylic
Corrosion Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
State Specific Sign
No
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Header
Notice
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed On Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.