Zoro Homepage

No Concealed Weapons Sign, 10 in Height, 10 in Width, Polyethylene, Square, English

  • Mfr # 453T53

  • Zoro # G5850719


product price: $10.09
/ea

Key Features

Header
No Header
Legend
(No Firearms Symbol)
Height
10 in
Sign Shape
Square
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T53
Zoro #
G5850719
UPC #
00194484159825
Country of Origin
United States

Dimensions

Width
10 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
(No Firearms Symbol)
Sign Shape
Square
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Sign Legend Color
Black, Red
Standards
Kansas Statutes Annotated (KSA)
ANSI Compliant
No
Legend Style
Symbol
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black, Red
Sign Mounting Location
Wall
Number of Printed Sides
1
Chemical Resistant
Yes
Material Properties
Rigid
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header
No Header
Write on Surface
No
Sign Legend
(No Handguns Symbol)
Glow In The Dark
No
Legend Pictogram Description
No Guns
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
State Specific Sign
Yes
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Symbol
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PPIC-58
Sign Legend Background Color
White
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Square, Number of Printed Sides 1, English, Sign Legend (No Handguns Symbol), Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.