No Concealed Weapons Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # 453T81

  • Zoro # G5872419


product price: $23.99
/ea

Key Features

Header
No Header
Legend
No Firearms Allowed Pursuant To A.R.S. §4-229
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T81
Zoro #
G5872419
UPC #
00194484160036
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
No Firearms Allowed Pursuant To A.R.S. §4-229
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Standards
A.R.S. §4-229
OSHA Compliant
No
Double-Sided
No
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Rigid
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-60
Sign Header
No Header
Sign Legend
No Firearms Allowed Pursuant To A.R.S. §4-229
Sign Legend Style
Symbol and Text
State Specific Sign
Yes
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Write on Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Legend Pictogram Description
Gun
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed Pursuant To A.R.S. §4-229, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.