No Concealed Weapons Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, 453T92

  • Mfr # 453T92

  • Zoro # G5850247


product price:  $22.19
/ea

Key Features

Header
No Header
Legend
Carrying A Handgun Is Prohibited
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453T92
Zoro #
G5850247
UPC #
00194484160111
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
Carrying A Handgun Is Prohibited
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
No
Sign Legend Color
Black, Red
Standards
Arkansas Code Title 5, Subtitle 6
Sign Legend Text Color
Black, Red
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Metal Detectable
No
Material Properties
Rigid
Anti-Slip Surface
No
Sign Legend
Carrying A Handgun Is Prohibited
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Gun
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
State Specific Sign
Yes
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Legend Pictogram ID
PPIC-59
Write on Surface
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Carrying A Handgun Is Prohibited, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.