No Concealed Weapons Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, 453U02

  • Mfr # 453U02

  • Zoro # G5867780


product price:  $22.49
/ea

Key Features

Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453U02
Zoro #
G5867780
UPC #
00194484160197
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Header Background Color
Blue
Mirror Print
No
Write on Surface
No
State Specific Sign
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Header
Notice
Includes Mounting Hardware
No
Sign Legend
No Firearms Allowed On Premises
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Legend Background Color
White
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed On Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.