No Concealed Weapons Sign, 14 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 453T40

  • Mfr # 453T40

  • Zoro # G5240468


product price: $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Header
Notice
Legend
Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises. Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized Bylaw, Violation Of This Prohibition Is A Criminal Offense. Posted Pursuant To The Nebraska Revised Statute §69-2441
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T40
Zoro #
G5240468
UPC #
00194484004460
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
Notice
Legend
Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises. Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized Bylaw, Violation Of This Prohibition Is A Criminal Offense. Posted Pursuant To The Nebraska Revised Statute §69-2441
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
Nebraska Revised Statute §69-2441
Double-Sided
No
Sign Legend Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
No
OSHA Compliant
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Legend Pictogram Description
Gun
Mirror Print
No
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
State Specific Sign
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Mounting Location
Wall
Write on Surface
No
Graffiti Resistant
Yes
Metal Detectable
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PPIC-204
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Notice Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises. Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized Bylaw, Viola
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Header
No Header
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Notice Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises. Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized Bylaw, Viola, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.