No Concealed Weapons Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, English, 453T42

  • Mfr # 453T42

  • Zoro # G5846729


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Notice
Legend
Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises. Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized Bylaw, Violation Of This Prohibition Is A Criminal Offense. Posted Pursuant To The Nebraska Revised Statute §69-2441
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T42
Zoro #
G5846729
UPC #
00194484159740
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Concealed Weapons Sign
Header
Notice
Legend
Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises. Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized Bylaw, Violation Of This Prohibition Is A Criminal Offense. Posted Pursuant To The Nebraska Revised Statute §69-2441
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
Nebraska Revised Statute §69-2441
Legend Style
Symbol and Text
OSHA Compliant
No
Sign Legend Color
Black, Red
ANSI Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend
Notice Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises. Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized Bylaw, Viola
Includes Mounting Hardware
No
Graffiti Resistant
No
Adhesive Style
Permanent
Legend Pictogram Description
Gun
Legend Pictogram ID
PPIC-204
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
Yes
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Notice Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises. Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized Bylaw, Viola, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.