No Concealed Weapons Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, English, 453T61
Mfr # 453T61
Zoro # G5852642
product price: $4.79
/eaKey Features
Header
No Header
Legend
No Concealable Weapons Allowed
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
453T61
Zoro #
G5852642
UPC #
00194484159900
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in
Description
No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Concealable Weapons Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.