No Concealed Weapons Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, English, 453T94

  • Mfr # 453T94

  • Zoro # G5885280


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
No Header
Legend
Carrying A Handgun Is Prohibited
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T94
Zoro #
G5885280
UPC #
00194484160135
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
Carrying A Handgun Is Prohibited
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black, Red
Standards
Arkansas Code Title 5, Subtitle 6
ANSI Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Legend
Carrying A Handgun Is Prohibited
Adhesive Style
Permanent
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
ANSI 969 Compliant
No
Chemical Resistant
No
State Specific Sign
Yes
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Corrosion Resistant
No
Adhesive Type
Acrylic
Mirror Print
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-59
Includes Mounting Hardware
No
Glow In The Dark
No
Write on Surface
No
Metal Detectable
No
Legend Pictogram Description
Gun
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Carrying A Handgun Is Prohibited, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.