No Concealed Weapons Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, 453T56

  • Mfr # 453T56

  • Zoro # G5845843


product price:  $33.19
/ea

Key Features

Header
No Header
Legend
No Concealed Weapons Allowed On This Property Unless Otherwise Authorized By Law, Pursuant To The Ohio Revised Code, No Person Shall Knowingly Possess, Have Under The Person'S Control, Convey, Or Attempt To Convey A Deadly Handgun Or Dangerous Ordinance Onto These Premises.
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453T56
Zoro #
G5845843
UPC #
00194484159856
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
No Concealed Weapons Allowed On This Property Unless Otherwise Authorized By Law, Pursuant To The Ohio Revised Code, No Person Shall Knowingly Possess, Have Under The Person'S Control, Convey, Or Attempt To Convey A Deadly Handgun Or Dangerous Ordinance Onto These Premises.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Glow In The Dark
No
Mirror Print
No
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend
No Concealed Weapons Allowed On This Property Unless Otherwise Authorized By Law, Pursuant To The Ohio Revised Code, No Person Shall Knowingly Possess, Have Under The Person's Control, Convey, Or Attempt To Convey A Deadly Handgun Or Dangerous Ordinance O
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Write on Surface
No
Corrosion Resistant
Yes
State Specific Sign
Yes
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Concealed Weapons Allowed On This Property Unless Otherwise Authorized By Law, Pursuant To The Ohio Revised Code, No Person Shall Knowingly Possess, Have Under The Person's Control, Convey, Or Attempt To Convey A Deadly Handgun Or Dangerous Ordinance O, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products