No Concealed Weapons Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, 453U14

  • Mfr # 453U14

  • Zoro # G5838837


product price:  $29.89
/ea

Key Features

Header
Notice
Legend
It Is Illegal To Carry A Firearm, Deadly Weapon, Or Dangerous Ordinance Anywhere On These Premises Unless Otherwise Authorized By Law, No Person Shall Knowingly, Possess, Have Under The Person'S Control, Convey, Or Attempt To Convey A Deadly Weapon Or Dangerous Ordinance Onto These Premises. Posted Pursuant To The Ohio Revised Code
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453U14
Zoro #
G5838837
UPC #
00194484160302
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
Notice
Legend
It Is Illegal To Carry A Firearm, Deadly Weapon, Or Dangerous Ordinance Anywhere On These Premises Unless Otherwise Authorized By Law, No Person Shall Knowingly, Possess, Have Under The Person'S Control, Convey, Or Attempt To Convey A Deadly Weapon Or Dangerous Ordinance Onto These Premises. Posted Pursuant To The Ohio Revised Code
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
Ohio Revised Code, Title 29
Legend Style
Symbol and Text
ANSI Compliant
No
Double-Sided
No
OSHA Compliant
No
Sign Legend Text Color
Black, Red
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
State Specific Sign
Yes
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Legend Pictogram Description
Gun
Sign Legend
Notice It Is Illegal To Carry A Firearm, Deadly Weapon, Or Dangerous Ordinance Anywhere On These Premises Unless Otherwise Authorized By Law, No Person Shall Knowingly, Possess, Have Under The Person's Control, Convey, Or Attempt To Convey A Deadly Weapon
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Mirror Print
No
Legend Pictogram ID
PPIC-293
Metal Detectable
No
Material Properties
Rigid
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Notice It Is Illegal To Carry A Firearm, Deadly Weapon, Or Dangerous Ordinance Anywhere On These Premises Unless Otherwise Authorized By Law, No Person Shall Knowingly, Possess, Have Under The Person's Control, Convey, Or Attempt To Convey A Deadly Weapon, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.