No Concealed Weapons Sign, 18 in H, 12 in W, Vinyl, Vertical Rectangle, English, 453T58

  • Mfr # 453T58

  • Zoro # G5789338


product price:  $5.99
/ea

Key Features

Header
No Header
Legend
No Concealed Weapons Allowed On This Property Unless Otherwise Authorized By Law, Pursuant To The Ohio Revised Code, No Person Shall Knowingly Possess, Have Under The Person'S Control, Convey, Or Attempt To Convey A Deadly Handgun Or Dangerous Ordinance Onto These Premises.
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453T58
Zoro #
G5789338
UPC #
00194484159870
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
No Concealed Weapons Allowed On This Property Unless Otherwise Authorized By Law, Pursuant To The Ohio Revised Code, No Person Shall Knowingly Possess, Have Under The Person'S Control, Convey, Or Attempt To Convey A Deadly Handgun Or Dangerous Ordinance Onto These Premises.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
OSHA Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
No
Sign Legend Text Color
Black, Red
Material Properties
Flexible
Glow In The Dark
No
State Specific Sign
Yes
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Adhesive Type
Acrylic
Write on Surface
No
Mirror Print
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Number of Printed Sides
1
Sign Legend
No Concealed Weapons Allowed On This Property Unless Otherwise Authorized By Law, Pursuant To The Ohio Revised Code, No Person Shall Knowingly Possess, Have Under The Person's Control, Convey, Or Attempt To Convey A Deadly Handgun Or Dangerous Ordinance O
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Metal Detectable
No
Chemical Resistant
No
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Concealed Weapons Allowed On This Property Unless Otherwise Authorized By Law, Pursuant To The Ohio Revised Code, No Person Shall Knowingly Possess, Have Under The Person's Control, Convey, Or Attempt To Convey A Deadly Handgun Or Dangerous Ordinance O, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.