Zoro Homepage

No Concealed Weapons Sign, 18 in Height, 24 in Width, Polyethylene, Horizontal Rectangle

  • Mfr # 453T77

  • Zoro # G5253092


product price: $22.99
/ea

Key Features

Header
No Header
Legend
Prohibiting Handguns In A Business Or Other Entity Pursuant To Section 30.06, Penal Code (Trespass By License Holder With A Concealed Handgun), A Person Licensed Under Subchapter H, Chapter 411, Government Code (Handgun Licensing Law), May Not Enter This Property With A Concealed Handgun "Conforme A La Sección 30.06 Del Código Penal (Traspasar Portando Armas De Fuego) Personas Con Li-Cencia Bajo Del Sub-Capitulo H, Capitula 411, Codigo De Gobierno (Ley De Portar Armas), No Deben Entrar A Esta Propiedad Portando Un Arma De Fuego."
Height
18 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T77
Zoro #
G5253092
UPC #
00194484004569
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
Prohibiting Handguns In A Business Or Other Entity Pursuant To Section 30.06, Penal Code (Trespass By License Holder With A Concealed Handgun), A Person Licensed Under Subchapter H, Chapter 411, Government Code (Handgun Licensing Law), May Not Enter This Property With A Concealed Handgun "Conforme A La Sección 30.06 Del Código Penal (Traspasar Portando Armas De Fuego) Personas Con Li-Cencia Bajo Del Sub-Capitulo H, Capitula 411, Codigo De Gobierno (Ley De Portar Armas), No Deben Entrar A Esta Propiedad Portando Un Arma De Fuego."
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
Texas Penal Code Title 7
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
No
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
State Specific Sign
Yes
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Sign Legend
Prohibiting Handguns In A Business Or Other Entity "Pursuant To Section 30.06, Penal Code (Trespass By License Holder With A Concealed Handgun), A Person Licensed Under Subchapter H, Chapter 411, Government Code (Handgun Licensing Law), May Not Enter This
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Header
No Header
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Prohibiting Handguns In A Business Or Other Entity In.Pursuant To Section 30.06, Penal Code (Trespass By License Holder With A Concealed Handgun), A Person Licensed Under Subchapter H, Chapter 411, Government Code (Handgun Licensing Law), May Not Enter This, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.