Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Concealed Weapons Sign, 24 in Height, 18 in Width, Polyethylene, Vertical Rectangle

  • Mfr # 453T71

  • Zoro # G5775408


product price: $18.79
/ea

Key Features

Header
No Header
Legend
Open Carry Handguns Prohibited "Pursuant To Section 30.07, Penal Code (Trespass By License Holder With An Openly Carried Handgun), A Person Licensed Under Subchapter H, Chapter 411, Government Code (Handgun Licensing Law), May Not Enter This Property With A Handgun That Is Carried Openly Armas Reveladas Son Prohibida De Conformidad Con La Sección 30.07, Código Penal (Entrada Ilegal Por El Portador De Licencia Con Armas De Fuego Reveladas), Una Persona Con Licencia Bajo El Subcapítulo H, Capitulo 411, Código Del Gobierno (Ley De Licencias De Armas De Fuego), No Pueden Entrar A Esta Propiedad Con Su Arma De Fuego Revelada Abiertamente.
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T71
Zoro #
G5775408
UPC #
00194484159962
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
Open Carry Handguns Prohibited "Pursuant To Section 30.07, Penal Code (Trespass By License Holder With An Openly Carried Handgun), A Person Licensed Under Subchapter H, Chapter 411, Government Code (Handgun Licensing Law), May Not Enter This Property With A Handgun That Is Carried Openly Armas Reveladas Son Prohibida De Conformidad Con La Sección 30.07, Código Penal (Entrada Ilegal Por El Portador De Licencia Con Armas De Fuego Reveladas), Una Persona Con Licencia Bajo El Subcapítulo H, Capitulo 411, Código Del Gobierno (Ley De Licencias De Armas De Fuego), No Pueden Entrar A Esta Propiedad Con Su Arma De Fuego Revelada Abiertamente.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
Texas Penal Code Title 7
ANSI Compliant
No
OSHA Compliant
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Rigid
Sign Header
No Header
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Mounting Pattern
4 Corner
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Legend
Prohibiting Handguns In A Business Or Other Entity "Pursuant To Section 30.07, Penal Code (Trespass By License Holder With A Concealed Handgun), A Person Licensed Under Subchapter H, Chapter 411, Government Code (Handgun Licensing Law), May Not Enter This
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
State Specific Sign
Yes
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Prohibiting Handguns In A Business Or Other Entity In.Pursuant To Section 30.07, Penal Code (Trespass By License Holder With A Concealed Handgun), A Person Licensed Under Subchapter H, Chapter 411, Government Code (Handgun Licensing Law), May Not Enter This, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.