No Concealed Weapons Sign, 24 in Height, 36 in Width, Aluminum, Horizontal Rectangle
Mfr # 453T75
Zoro # G5226133
product price: $90.69
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Height
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
453T75
Zoro #
G5226133
UPC #
00194484004552
Country of Origin
United States
Dimensions
Width
36 in
Height
24 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in
Description
No Concealed Weapons Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Prohibiting Handguns In A Business Or Other Entity In.Pursuant To Section 30.06, Penal Code (Trespass By License Holder With A Concealed Handgun), A Person Licensed Under Subchapter H, Chapter 411, Government Code (Handgun Licensing Law), May Not Enter This, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.