Zoro Homepage

No Concealed Weapons Sign, 36 in Height, 24 in Width, Aluminum, Vertical Rectangle

  • Mfr # 453T69

  • Zoro # G5780737


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Open Carry Handguns Prohibited "Pursuant To Section 30.07, Penal Code (Trespass By License Holder With An Openly Carried Handgun), A Person Licensed Under Subchapter H, Chapter 411, Government Code (Handgun Licensing Law), May Not Enter This Property With A Handgun That Is Carried Openly Armas Reveladas Son Prohibida De Conformidad Con La Sección 30.07, Código Penal (Entrada Ilegal Por El Portador De Licencia Con Armas De Fuego Reveladas), Una Persona Con Licencia Bajo El Subcapítulo H, Capitulo 411, Código Del Gobierno (Ley De Licencias De Armas De Fuego), No Pueden Entrar A Esta Propiedad Con Su Arma De Fuego Revelada Abiertamente.
Height
36 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T69
Zoro #
G5780737
UPC #
00194484159948
Country of Origin
United States

Dimensions

Width
24 in
Height
36 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
Open Carry Handguns Prohibited "Pursuant To Section 30.07, Penal Code (Trespass By License Holder With An Openly Carried Handgun), A Person Licensed Under Subchapter H, Chapter 411, Government Code (Handgun Licensing Law), May Not Enter This Property With A Handgun That Is Carried Openly Armas Reveladas Son Prohibida De Conformidad Con La Sección 30.07, Código Penal (Entrada Ilegal Por El Portador De Licencia Con Armas De Fuego Reveladas), Una Persona Con Licencia Bajo El Subcapítulo H, Capitulo 411, Código Del Gobierno (Ley De Licencias De Armas De Fuego), No Pueden Entrar A Esta Propiedad Con Su Arma De Fuego Revelada Abiertamente.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Standards
Texas Penal Code Title 7
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
No
Sign Legend Text Color
Black, Red
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Legend
Prohibiting Handguns In A Business Or Other Entity "Pursuant To Section 30.06, Penal Code (Trespass By License Holder With A Concealed Handgun), A Person Licensed Under Subchapter H, Chapter 411, Government Code (Handgun Licensing Law), May Not Enter This
Material Properties
Rigid
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
State Specific Sign
Yes
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Write on Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Prohibiting Handguns In A Business Or Other Entity In.Pursuant To Section 30.06, Penal Code (Trespass By License Holder With A Concealed Handgun), A Person Licensed Under Subchapter H, Chapter 411, Government Code (Handgun Licensing Law), May Not Enter This, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.