Zoro Homepage

No Concealed Weapons Sign, 4 in Height, 6 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # 453T44

  • Zoro # G5851601


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Header
No Header
Legend
(No Firearms Symbol) PURSUANT TO 430 ILCS 66/65
Width
6 in
Height
4 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T44
Zoro #
G5851601
UPC #
00194484159764
Country of Origin
United States

Dimensions

Width
6 in
Height
4 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
(No Firearms Symbol) PURSUANT TO 430 ILCS 66/65
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
430 ILCS 66/65
Sign Legend Color
Black, Red
ANSI Compliant
No
Sign Legend Text Color
Black, Red
Metal Detectable
No
Average Outdoor Durability
5 yr
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Write on Surface
No
Glow In The Dark
No
Legend Pictogram Description
(No Handguns Symbol) Pursuant To 430 ILCS 66/65
Sign Legend Background Color
White
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Legend Style
Symbol
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Chemical Resistant
Yes
Material Properties
Rigid
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Sign Legend
(No Handguns Symbol) Pursuant To 430 ILCS 66/65
Minimum Service Temperature
-40 Degrees F
State Specific Sign
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Sign Format
Other Format
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (No Handguns Symbol) Pursuant To 430 ILCS 66/65, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.