No Concealed Weapons Sign, 4 in Height, 6 in Width, Polyethylene, Horizontal Rectangle, English
Mfr # 453T45
Zoro # G5793547
product price: $4.99
/eaSold in multiples of 3 for $14.97
Key Features
Header
No Header
Legend
(No Firearms Symbol) PURSUANT TO 430 ILCS 66/65
Width
6 in
Height
4 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
453T45
Zoro #
G5793547
UPC #
00194484159771
Country of Origin
United States
Dimensions
Width
6 in
Height
4 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
No Concealed Weapons Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (No Handguns Symbol) Pursuant To 430 ILCS 66/65, Sign Legend Background Color White, Sign Legend Style Symbol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.