No Concealed Weapons Sign, 48 in Height, 30 in Width, Polyethylene, Vertical Rectangle
Mfr # 453T73
Zoro # G5842641
product price: $51.39
/eaKey Features
Header
No Header
Legend
Height
48 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
453T73
Zoro #
G5842641
UPC #
00194484159979
Country of Origin
United States
Dimensions
Width
30 in
Height
48 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Prohibiting Handguns In A Business Or Other Entity In.Pursuant To Section 30.06, Penal Code (Trespass By License Holder With A Concealed Handgun), A Person Licensed Under Subchapter H, Chapter 411, Government Code (Handgun Licensing Law), May Not Enter This, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.