Zoro Homepage

No Concealed Weapons Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 453T43

  • Zoro # G5815527


product price: $2.69
/ea

Key Features

Header
No Header
Legend
(No Firearms Symbol) PURSUANT TO 430 ILCS 66/65
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T43
Zoro #
G5815527
UPC #
00194484159757
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
(No Firearms Symbol) PURSUANT TO 430 ILCS 66/65
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Standards
430 ILCS 66/65
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
No
Sign Legend Color
Black, Red
OSHA Compliant
No
Sign Legend Text Color
Black, Red
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Write on Surface
No
Graffiti Resistant
No
Mirror Print
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Gun
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
State Specific Sign
Yes
Sign Header
No Header
Number of Printed Sides
1
Legend Pictogram ID
PPIC-204
Average Outdoor Durability
2 yr
Glow In The Dark
No
Sign Legend Style
Symbol
Material Properties
Flexible
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Sign Legend
(No Handguns Symbol) Pursuant To 430 ILCS 66/65
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend (No Handguns Symbol) Pursuant To 430 ILCS 66/65, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.