No Concealed Weapons Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 453T47

  • Mfr # 453T47

  • Zoro # G5780201


product price:  $16.99
/ea

Key Features

Header
No Header
Legend
No Firearms Allowed On Premises Pursuant To 430 ILCS 66/65
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453T47
Zoro #
G5780201
UPC #
00194484159795
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
No Firearms Allowed On Premises Pursuant To 430 ILCS 66/65
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
No
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Standards
430 ILCS 66/65
OSHA Compliant
No
Sign Legend Text Color
Black, Red
Metal Detectable
No
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Write on Surface
No
Material Properties
Rigid
Chemical Resistant
Yes
Glow In The Dark
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Legend
No Firearms Allowed On Premises Pursuant To 430 Ilcs 66/65
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Graffiti Resistant
Yes
State Specific Sign
Yes
Number of Printed Sides
1
Sign Legend Background Color
White
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Firearms Allowed On Premises Pursuant To 430 Ilcs 66/65, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.