No Concealed Weapons Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 453T62

  • Mfr # 453T62

  • Zoro # G5898809


product price:  $16.99
/ea

Key Features

Header
No Header
Legend
No Firearms Allowed As Authorized By T.C.A. §39-17-1359
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453T62
Zoro #
G5898809
UPC #
00194484159917
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
No Firearms Allowed As Authorized By T.C.A. §39-17-1359
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
T.C.A. §39-17-1359
Sign Legend Color
Black, Red
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Text Color
Black, Red
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Graffiti Resistant
Yes
State Specific Sign
Yes
Sign Legend
No Firearms Allowed As Authorized By T.C.A. §39-17-1359
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Legend Pictogram Description
Gun
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Metal Detectable
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Mirror Print
No
Number of Printed Sides
1
Glow In The Dark
No
Corrosion Resistant
Yes
Legend Pictogram ID
PPIC-58
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed As Authorized By T.C.A. §39-17-1359, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.