No Concealed Weapons Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 453T48

  • Mfr # 453T48

  • Zoro # G5890153


product price: $9.79
/ea

Key Features

Header
No Header
Legend
No Firearms Allowed On Premises Pursuant To 430 ILCS 66/65
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T48
Zoro #
G5890153
UPC #
00194484159801
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
No Firearms Allowed On Premises Pursuant To 430 ILCS 66/65
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
430 ILCS 66/65
OSHA Compliant
No
Double-Sided
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Rigid
Number of Printed Sides
1
State Specific Sign
Yes
Graffiti Resistant
Yes
Sign Legend
No Firearms Allowed On Premises Pursuant To 430 Ilcs 66/65
Mirror Print
No
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Legend Pictogram Description
Gun
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header
No Header
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Legend Pictogram ID
PPIC-58
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed On Premises Pursuant To 430 Ilcs 66/65, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.