No Concealed Weapons Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 453T82

  • Mfr # 453T82

  • Zoro # G5196690


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
No Firearms Allowed Pursuant To A.R.S. §4-229
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T82
Zoro #
G5196690
UPC #
00194484004576
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
No Firearms Allowed Pursuant To A.R.S. §4-229
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
A.R.S. §4-229
Double-Sided
No
ANSI Compliant
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
OSHA Compliant
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Red
Anti-Slip Surface
No
Metal Detectable
No
Mirror Print
No
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend
No Firearms Allowed Pursuant To A.R.S. §4-229
State Specific Sign
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Firearms Allowed Pursuant To A.R.S. §4-229, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.