No Concealed Weapons Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 453T49

  • Mfr # 453T49

  • Zoro # G5189882


product price:  $7.29
/ea

Key Features

Header
No Header
Legend
No Firearms Allowed On Premises Pursuant To 430 ILCS 66/65
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T49
Zoro #
G5189882
UPC #
00194484004484
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
No Firearms Allowed On Premises Pursuant To 430 ILCS 66/65
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
No
Standards
430 ILCS 66/65
ANSI Compliant
No
Double-Sided
No
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Material Properties
Flexible
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Mirror Print
No
State Specific Sign
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram ID
PPIC-58
Includes Mounting Hardware
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Sign Legend
No Firearms Allowed On Premises Pursuant To 430 Ilcs 66/65
Sign Header
No Header
Anti-Slip Surface
No
Metal Detectable
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Adhesive Style
Permanent
Chemical Resistant
No
Write on Surface
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Legend Pictogram Description
Gun
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed On Premises Pursuant To 430 Ilcs 66/65, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.