No Concealed Weapons Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 453T64

  • Mfr # 453T64

  • Zoro # G5226711


product price:  $7.29
/ea

Key Features

Header
No Header
Legend
No Firearms Allowed As Authorized By T.C.A. §39-17-1359
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T64
Zoro #
G5226711
UPC #
00194484004514
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
No Firearms Allowed As Authorized By T.C.A. §39-17-1359
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
No
Standards
T.C.A. §39-17-1359
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Sign Header
No Header
Adhesive Type
Acrylic
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Legend Pictogram Description
Gun
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Legend Pictogram ID
PPIC-58
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Graffiti Resistant
No
State Specific Sign
Yes
Mirror Print
No
Protective Coating
No Protective Coating
Sign Legend
No Firearms Allowed As Authorized By T.C.A. §39-17-1359
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend Background Color
White
Material Properties
Flexible
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed As Authorized By T.C.A. §39-17-1359, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.