No Concealed Weapons Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 453T84

  • Mfr # 453T84

  • Zoro # G5827460


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
No Firearms Allowed Pursuant To A.R.S. §4-229
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453T84
Zoro #
G5827460
UPC #
00194484160050
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
No Firearms Allowed Pursuant To A.R.S. §4-229
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Standards
A.R.S. §4-229
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
No
Sign Legend Text Color
Black, Red
Material Properties
Flexible
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend
No Firearms Allowed Pursuant To A.R.S. §4-229
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Header
No Header
Includes Mounting Hardware
No
Corrosion Resistant
No
Graffiti Resistant
No
Sign Legend Background Color
White
Mirror Print
No
Average Outdoor Durability
2 yr
Legend Pictogram Description
Gun
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
Adhesive Style
Permanent
State Specific Sign
Yes
Metal Detectable
No
Legend Pictogram ID
PPIC-60
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed Pursuant To A.R.S. §4-229, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.