Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Concealed Weapons Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, Spanish

  • Mfr # 453T90

  • Zoro # G5890171


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
No Se Permite Armas De Comformidad Con A.R.S. §4-229
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T90
Zoro #
G5890171
UPC #
00194484160098
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
No Se Permite Armas De Comformidad Con A.R.S. §4-229
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
A.R.S. §4-229
Sign Legend Color
Black, Red
OSHA Compliant
No
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Sign Legend Background Color
White
Adhesive Type
Acrylic
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Legend
No Se Permite Armas De Comformidad Con A.R.S. §4-229
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
ANSI 969 Compliant
No
State Specific Sign
Yes
Mirror Print
No
Sign Mounting Location
Wall
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Material Properties
Flexible
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend No Se Permite Armas De Comformidad Con A.R.S. §4-229, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.