No Concealed Weapons Sign, 8 in Height, 8 in Width, Aluminum, Square, English

  • Mfr # 453T50

  • Zoro # G5172732


product price: $13.15
/ea

Key Features

Header
No Header
Legend
(No Firearms Symbol)
Height
8 in
Sign Shape
Square
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T50
Zoro #
G5172732
UPC #
00194484004491
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
(No Firearms Symbol)
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
Kansas Statutes Annotated (KSA)
ANSI Compliant
No
Double-Sided
No
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol
OSHA Compliant
No
Sign Legend Text Color
Black, Red
State Specific Sign
Yes
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Legend Style
Symbol
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Header
No Header
Mirror Print
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Number of Printed Sides
1
Chemical Resistant
Yes
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Legend Pictogram Description
No Guns
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PPIC-58
Maximum Service Temperature
250 Degrees F
Sign Legend
(No Handguns Symbol)
Glow In The Dark
No
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Square, Number of Printed Sides 1, English, Sign Legend (No Handguns Symbol), Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.