No Concealed Weapons Sign, 8 in Height, 8 in Width, Polyethylene, Square, English
Mfr # 453T52
Zoro # G5840237
product price: $7.09
/eaKey Features
Header
No Header
Legend
(No Firearms Symbol)
Height
8 in
Sign Shape
Square
Sign Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
453T52
Zoro #
G5840237
UPC #
00194484159818
Country of Origin
United States
Dimensions
Width
8 in
Height
8 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
No Concealed Weapons Sign, Square, Number of Printed Sides 1, English, Sign Legend (No Handguns Symbol), Sign Legend Background Color White, Sign Legend Style Symbol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.