Shop CONDOR

No Dumping, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468T60

  • Mfr # 468T60
  • Zoro # G5600502

product price: 
$
8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
No Dumping
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468T60
Zoro #
G5600502
UPC #
00194484075354
Country of Origin
United States
Item
Safety Sign
Legend
No Dumping
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Mirror Print
No
Sign Header
No Header
Number of Printed Sides
1
State Specific Sign
No
Write on Surface
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Legend
No Dumping
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Dumping, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.