Zoro Homepage

No Dumping Violators Will Be Prosecuted, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468T68

  • Mfr # 468T68

  • Zoro # G5623517


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
No Dumping Violators Will Be Prosecuted
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468T68
Zoro #
G5623517
UPC #
00194484075408
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
No Dumping Violators Will Be Prosecuted
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Header
No Header
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Legend
No Dumping Violators Will Be Prosecuted
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Mirror Print
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Glow In The Dark
No
Number of Printed Sides
1
State Specific Sign
No
Corrosion Resistant
No
Metal Detectable
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Dumping Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.