Zoro Homepage

No Dumping Violators Will Be Prosecuted, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 468T67

  • Mfr # 468T67

  • Zoro # G5580990


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
No Dumping Violators Will Be Prosecuted
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468T67
Zoro #
G5580990
UPC #
00194484075392
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
No Dumping Violators Will Be Prosecuted
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
Yes
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Other Format
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
State Specific Sign
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Legend
No Dumping Violators Will Be Prosecuted
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Sign Mounting Location
Wall
Chemical Resistant
No
ANSI Standards
ANSI Z535
Mirror Print
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Write on Surface
No
Glow In The Dark
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Graffiti Resistant
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Dumping Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.