Zoro Homepage

No Eating Or Drinking, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468J56

  • Mfr # 468J56

  • Zoro # G5064582


product price: $7.99
/ea

Key Features

Legend
No Eating Or Drinking
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468J56
Zoro #
G5064582
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
No Eating Or Drinking
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Glow In The Dark
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Number of Printed Sides
1
State Specific Sign
No
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Legend
No Eating Or Drinking
Maximum Service Temperature
168 Degrees F
Sign Header
No Header
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Eating Or Drinking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.